Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1189856

MPN #: DX6999PF0184

Dinex DX6999PF0184 - Sage Color Pocketfold Napkin, 17" x 17 ", 1200/Cs

Product Description
Dinex Sage Color Pocketfold Napkin, 17" x 17 ", 1200/Cs, DX6999PF0184

Features:
  • Keep Your Serving Utensils Clean And Organized With Facial Quality Dinner Napkins Featuring The Unique "Pocket Fold"
  • Available In Coordinated Designs Or A Variety Of Solid Colors
  • Dinex Decorator 2 Ply Pocket Fold Napkins Are With 1/2 Fold
  • Rich Selection Of Styles, Colors And Textures To Add A Special Touch To Your Dining Service
  • Design Coordinated With The Complete Dinex Tray-Top Ensemble
PRICE
$235.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-3/4 in
Depth17-3/4 in
Height9-3/4 in

Product Details

Package Quantity1
DescriptionSage Color Pocketfold Napkin
Manufacturers Part NumberDX6999PF0184
BrandDinex