Tork® Advanced Dinner Napkin, 3-Ply,17"Wx 16-1/8"D, 1/8 Fold, White,1740/CT
Write a Review
|
Questions & Answers (0)
Product Description
The embossed, facial quality of Tork Advanced 3-ply Dinner Napkins brings class and practicality to casual dining. This 3-ply napkin has advantages over cloth - absorbency, never frayed, uniform presentation, cleanliness and especially cost savings. The tasteful rose embossing combined with 3-ply thickness and high brightness provides for a quality look and hand feel. Engage with guests through custom print - 75% of napkin users read the message Poly wrapped packaging protects napkin quality and ensures perfect presentation every time
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/8 |
| Width | 13-5/8 in |
| Depth | 16-1/8 in |
| Height | 17 in |
| Weight | 32.1 |
| Folded Width | 4-1/4 in |
| Folded Depth | 8 in |
Product Details
| Type | Disposable Tableware |
| Pre-Consumer Recycled Content Percent | 0% |
| Color | White |
| Napkin Type | Dispenser |
| Percent Recycled Content | 0% |
| Includes | Includes Six Packs Of 290 Napkins |
| Material | Paper |
| Package Quantity | 1740 |
| Manufacturers Part Number | NP7380A |
| Percent Post Consumer Recycled Content | 0% |
| Number of Plys | 3 |
| Brand | Tork |
Compliance & Certifications
| Certifications | BPI Certified; EcoLogo Certified |