Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2837408

MPN #: 302030

Tork® Xpress Countertop Towel Dispenser, Stainless Steel/Black

Product Description
Tork Xpress Hand Towel System Tork Xpress is a top-of-the-line dispenser system for when making an impression is important. These products complement the high-quality finish and materials of a luxurious washroom - with slim and attractive designs - The art of impressing your guests starts here. Tork Image Design Dispensers The products of the Tork Image Design line truly impress with their sophisticated style. The brushed stainless steel surface has a fingerprint resistant coating to ensure it always looks impeccably clean. Tork Xpress Countertop Multifold Hand Towel Dispenser:

Features:
  • Ideal for washrooms with low traffic
  • Functional, modern design
  • ADA Compliant
Compatible with Tork H2,H23 refills. 424824, 420580, 100297, MB538, MB540A, MK518A, MK520A, MK530A, 101293, 420483, 424874, FSMF2, REN06488WB, MB579, MB573, 101298, RH807, WPRH525

PRICE
$99.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Depth4-5/9 in
Height10-7/8 in

Product Details

TypeDispensers for Cleaning/Hygiene Products
ColorSilver
ApplicationMultifold Towel Dispenser
For Use WithTork H2, H23 refills
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationCountertop
CapacityOne Sleeve
MaterialPlastic/Metal
Manufacturers Part Number302030
BrandTork

Compliance & Certifications

CertificationsADA Compliant