Tork® Premium Soft Xpress Multifold Hand Towels, 2-Ply, 9-1/8 x 9-1/2, Wht, 135/Pk, 16 Pks/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
Tork®, Premium Soft Xpress®, 3-Panel Multifold Hand Towels offer superior appearance, hand feel, strength and absorbency. Maintain a high-end image with reduced waste and clutter. High-performance towels result in customers using fewer per use and greater cost savings. Hands dry faster thanks to greater absorbency and overall better performance. Combine softness with sustainability.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 |
| Width | 9-1/8 in |
Product Details
| Number of Sheets | 135 Sheets/Pack |
| Material | Paper |
| Package Quantity | 16 |
| Color | White |
| Application | General Purpose, Hand Drying |
| Manufacturers Part Number | MB579 |
| Brand | Tork |