Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179792

MPN #: 290092A

Tork® Advanced Matic Hand Towel Roll, 2-Ply, 7-11/16"W x 525'L, White, 643Sheets/Roll, 6 Rolls

Product Description
The Tork® Advanced Matic® Hand Towel Roll is a soft, strong, and highly absorbent paper roll towel that offers the perfect combination of quality, performance, and value. Designed specifically for the Tork® Elevation® Matic® Hand Towel Roll Dispensers, this Tork® Advanced Matic Hand Towel offers a truly best-in-class product for no-touch, hygienic dispensing systems. Ideal for Class-A office buildings and upscale dining facilities. This towel saves time and controls consumption by one-at-a-time sheet dispensing. Long-lasting rolls minimize restroom maintenance costs while maximizing service. Available in an Easy Handling® Carry Box.

Features:
  • Provides 663 towels/roll for the Tork® Matic, 787 towels/roll with Intuition 8" setting
  • Ideal for Class-A office buildings and upscale dining facilities
  • EcoLogo Certified for reduced environmental impact
  • An Easy Handling® Carry Box is easy to open and transport


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length525
Width7-11/16 in
Sheet Length2016-09-13 00:00:00 in
Sheet Width7-11/16 in

Product Details

TypeHard Towel Roll
ColorWhite
Style2 Ply
Number of Sheets643
Size Type643
MaterialPaper
DescriptionAdvanced Matic Hand Towel Roll
Package Quantity6
Manufacturers Part Number290092A
BrandTork