Tornado CV30 & CV38 - H11 HEPA Vacuum Bag
Write a Review
|
Questions & Answers (0)
Product Description
The replacement filter is an intricate web of randomly spun polymer fibers (Synthetic) capturing far more particles and allergens than conventional OEM paper bags. Dust emissions are reduced up to 60% over standard OEM paper filters. Price per Package.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Upright Vacuums |
| Material | High Efficiency Filter Media |
| Package Quantity | 100 |
| Description | Synthetic Filter Bag |
| Manufacturers Part Number | GK-Breez HEPA |
| For Use With | Tornado Hepa-Filtered Commercial Upright Vacuum |
| Brand | Tornado |