Quickly prepare margaritas, daiquiris, sauces, soups, and more with the Waring® Torq 2.0 Series TBB145P6. This heavy-duty, 2-speed blender works great for medium or heavy food and beverage preparation. It easily churns out three 16 oz. margaritas in 8 seconds or less. A classic toggle switch design makes it perfect for any bar, restaurant, or smoothie shop.
Waring® Torq Bar Blender 64 Oz. Copolyester Jar, Toggle Switch,2 Speed, 2 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 7-1/2 in |
| Height | 17-3/4 in |
| Weight | 10 lbs |
Product Details
| Type | Medium Volume |
| Horsepower | 2 HP |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| For Use With | Food / Beverages |
| Blender Capacity | 64 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Torq Bar Blender With Copolyester Jar, Toggle Switch |
| Manufacturers Part Number | TBB145P6 |
| Panels | Classic Toggle Switch |
| Brand | Waring |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| Certifications | cETLus, NSF |