Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vitamix

Model # :WB242747

MPN #: 62827

Vita-Mix 62827- Vita-Prep® Commercial Food Blender 64 Oz., 2 HP

Product Description
Vita-Mix® Vita-Prep® 62827, 64 oz.

Versatility for Commercial Kitchens
The Vita-Prep is a dependable power tool for commercial kitchens. The variable speed control allows you to chop, grind, puree or blend dense ingredients at exactly the right speed to deliver precise textures. The versatile Vita-Prep is a must in busy kitchens where volume, consistency, and quality are key.

    Smart Product Design
  • 2.3 Peak output HP motor allows for quick and efficient pureeing, chopping and more
  • Variable Speed Control precisely adjusts texture, and the Start/Stop switch automatically returns to a neutral position, helping to prevent unintentional start-ups.
  • Patented accelerator tool allows for control and easy processing of dense ingredients
  • Our durable BPA-free 64-ounce high-impact container comes with a removable lid plug, making it easy to add ingredients while blending.


PRICE
$622.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth9 in
Height20 in
Weight13 lbs

Product Details

Horsepower2 HP
Amperage11.5 A
Blender Capacity64 Oz.
Capacity64 oz
Voltage120 V
DescriptionPrep Commercial Food Blender
Manufacturers Part Number62827
BrandVitamix

Compliance & Certifications

CertificationsUL, NSF