Vestil Torque 3/8" Drive Wrench with Rating 10 to 80 Ft - Lbs., Steel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Reversible ratchet-head style torque wrench with easy to set torque setting - wrench "clicks" when setting is reached. Knurled handle grip surface for extra grip during use. Use with bung sockets to comply with UNC standards. Features durable construction for added strength and long life. Use in industrial applications for optimal results.
PRICE
$71.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Weight | 3 lbs |
| Drive Size | 3/8 in |
Product Details
| Assembly Required | No |
| Type | Drive Wrench |
| Material | Steel |
| Description | Drive Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | TW-38 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |