American Forge & Foundry Torque Limiting Socket, 1/2" Drive, 13/16", 100 Ft/Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Prevents overtightening or uneven tightening of lug nuts. Reduces risk of wheel and brake rotor damage. Spring steel design stops turning once preset torque is reached. Solid one piece construction. Laser etched with size and torque rating for easy identification. 1/2" Drive 13/16 100 FT/LB Torque Limiting Socket. 1 Year Limited Warranty.
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2" in |
Product Details
| Manufacturers Part Number | 40230 |
| Material | Spring Steel |
| Description | Torque Limiting Socket 13/16" 100 Ft/Lbs. |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |