Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428150

MPN #: 40222

American Forge & Foundry Torque Limiting Socket, 1/2" Drive, 21MM, 100 Ft/Lbs.

Product Description
Prevents overtightening or uneven tightening of lug nuts. Reduces risk of wheel and brake rotor damage. Spring steel design stops turning once preset torque is reached. Solid one piece construction. Roll Stamped With Size, Torque Rating 1/2 Drive 21MM 100FT/LB Torque Socket. 1 Year Limited Warranty.

PRICE
$30.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2" in

Product Details

Manufacturers Part Number40222
MaterialSpring Steel
DescriptionTorque Limiting Socket 21MM 100 Ft/Lbs.
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr