Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3177550

MPN #: TW050-W43-U

Tornado® Torrent Walk-Behind Battery Powered Sweeper, 43" Cleaning Width

Product Description
Leave no debris behind with the new Torrent 43 Walk-Behind Battery Sweeper! Raising the bar for sweeper technology, the Torrent 43 features an innovative Tandem Roller System (TRS).

Features:
  • Productivity: Maximize productivity and efficiently clean large spaces with the ability to cover over 47,000 sq. ft./hr., two foldout side brooms with an expandable sweeping path range of 35-3/8"- 43" wide, and battery run time of up to 2.5 hours
  • Innovation: Raising the bar for sweeper technology, the innovative Tandem Roller System features dual counter-rotating brushes that effectively capture everything from large debris to dirt and sand
  • Maneuverability: The oversized, 14" self-propelled front wheels and strategically positioned rear caster wheel provide superior maneuverability and effortless handling in tight spaces and over cracks in pavement, thresholds, and uneven hard surfaces
  • Tandem roller system: The dual center brush system uses the front brush as a transport roller while the rear brush rotates against the direction of travel to take in objects, leaving no dirt and debris behind
  • Side brush: The foldout side brush effectively cleans corners and along edges, and includes non-marking wheels and the ability to retract upon contact to protect walls and transport through doorways
  • LED headlight: The powerful, front-mounted LED headlight illuminates all dust and debris in the cleaning path and allows the user to see in dark areas
  • Easy operation: With simple controls and a clearly visible charging indicator with hour meter, minimal training is required
  • Filtration: The continuously-active dust control motor vacuums dust particles through a flat-pleat filter and separates it from the clean air prior to depositing debris in the hopper
  • Safety lock: The front hood can only be accessed with a panel key, preventing any risks associated with opening the hood while the machine is running
  • 2 Main Cylindrical Brushes, 2 Rotary Side Brushes
  • Material: Rotomolded Polyethylene
Specification:
  • Weight without batteries: 207 lbs.
  • Side Broom(s) Retracted: 35.4"
  • Side Broom(s) Extended: 43"
  • Main Brush: 19.7"
  • Drive type: Self-propelled
  • Filtration system: Single stage filtration with flat-pleat filter
  • Filter shaker: Electric
  • Charge time: 8 hours


PRICE
$9,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width32 in
Height47 in
Weight273 lbs
Cleaning Width43 in
Turning Radius42 °

Product Details

Battery Type12 V 150 Ah
TypeWalk-Behind
ColorYellow
Cleaning Capacity47,000 ft²/hr
StyleOverthrow
Power SourceBattery
Number of Batteries2
Voltage24 V
MaterialPolyethylene
DescriptionWalk-Behind Battery Powered Sweeper
Manufacturers Part NumberTW050-W43-U
Battery Run Time2.5 hr
Decibels62 dB
Number of Brushes4
Hopper Capacity17 gal
BrandTornado

Warranty

Warranty4 Years Parts, 2 Years Labor yr