Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clarke

Model # :WBB2028748

MPN #: 56317012

Clarke® Clean Track® L24 Carpet Extractor - 56317012

Product Description
Equipped with an Onboard Detergent Dispensing System, the Clean Track L24 allows you to use any brand of green-certified detergent, eliminating the need to purchase a proprietary chemical, while also minimizing the use of chemicals and water. Quiet operation, at 69 dBA, enhances the Clean Track L24's environmentally-friendly performance by meeting the Leadership in Energy and Environmental Design for existing buildings (LEED-EB) credit guidelines for green cleaning equipment.

Features
  • Battery Sweeper Extractor - 24 inch (61 cm)
  • 255 Ah maint free (AGM) batteries, four each (56112545)
  • Onboard charger 115 VAC / 24 VDC, 25 A
  • CRI Deep Cleaning Seal of Approval
  • Onboard Detergent System
  • Patented LIFT Dual Cleaning Modes
  • Pre Spray mode
  • Single Spray Jet technology
PRICE
$26,009.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width27 in
Height43-1/2 in
Weight680 lbs
Water Lift70 in

Product Details

Assembly RequiredNo
TypeSelf-Contained
CFM93 CFM
Pressure Power45 PSI
Solution Tank Capacity20 gal
ColorBlue
Cleaning Capacity10,800 ft²/hr
FiltrationRemovable Solution Filter
MaterialPolyphenylene & Polystyrene
DescriptionClean Track® L24
Manufacturers Part Number56317012
Recovery Tank Capacity16 gal
Batteries255 Ah maint free (AGM) batteries (4)
Decibels69
BrandClarke

Warranty

Warranty3 year parts/2 year labor/90 days travel

Compliance & Certifications

CertificationsETL/CSA