- TORX 40 Insert Bit x 1" SS
- S2 Modified Shock-Resistant Steel: Made from S2 modified shock resistant steel for professional performance and durability
Vega TORX 40 Insert Bit x 1", S2 Steel, Stainless Steel Finish
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.34
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | 40 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4 |
| Finish | Stainless Steel |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | TORX Insert Bit Stainless Steel |
| Shank Type | Hex |
| Manufacturers Part Number | 125T40SS |
| Tip Type | TORX |
| Brand | Vega |