Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quantum Storage Systems

Model # :WB334207

MPN #: DG92080-CON

Quantum® Plastic Conductive Dividable Grid Container, 16-1/2"L x 10-7/8"W x 8"H, Black - Pkg Qty 8

Product Description
QUANTUM STORAGE SYSTEMS
CONDUCTIVE GRID BOXES

Multi-ribbed external sides provide high impact strength to these injection molded carbon filled copolymer polyethylene grid boxes. Conductive grid boxes protect sensitive electronic components from typical electromagnetic interference. Electrostatic Decay Rate is tested to meet Mil Spec Mil-B-81075B at less than 0.1 seconds. Surface resistivity is less than 105Ohms/Sq when tested per ASTM-D257.
Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately.
Sold in carton quantities. Available in Black only.
PRICE
$263.60  Sold in packages of 8 / $32.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width10-7/8 in
Height8 in
Size (L x W x H)16-1/2 x 10-7/8 x 8 in
Inside Length14-7/8 in
Inside Width9-1/4 in
Inside Height7-1/2 in
Weight Capacity40 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
TypeESD Divider Box
ColorBlack
LidNo
Capacity0.59 ft³
MaterialPlastic
DescriptionESD-Safe Divider Box
Package Quantity8
Manufacturers Part NumberDG92080-CON
BrandQuantum Storage Systems