Bulk Shipping Container with Lid & Casters, 41"L x 28-1/4"W x 32-1/2"H, 650 lb Cap, Black, Poly
Write a Review
|
Questions & Answers (0)
Product Description
Matching Security Lid, Surface Chest Handles, Stackable On Lid, Nestable, 5x2" Swivel casters, 3/4" Painted Plywood Base. Ideal for shipping and storage applications. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications.
PRICE
$619.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 28-1/4 in |
| Height | 32-1/2 in |
| Inside Length | 37 in |
| Inside Width | 25 in |
| Inside Height | 25 in |
| Weight Capacity | 650 lbs |
| Weight | 72 lbs |
Product Details
| Assembly Required | No |
| Type | Plastic Bulk Box Truck |
| Color | Black |
| Caster Type | (4) Swivel |
| Capacity Bushel | 12 bu |
| Capacity | 12 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | MTE-2H5HLBK |
| Duty | Medium Duty |
| Brand | Myton Industries |