TOTINO'S Pepperoni Pizza Rolls, 160 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 160 Count box of Totinos Pepperoni Pizza rolls. Easy to make in the oven or microwave, Totino's Pizza Rolls are oozing with pizza bits seasoned and sauced inside golden, crispy crusts. Take your rolls for a dip in barbecue, buffalo or a zesty cheese sauce. They make a great snack for after school and sports and during game or movie night. Easy to make in the oven or microwave, as well as the toaster oven or air fryer. For a softer exterior crust or quickest cook time, make in the microwave.
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 160 Count |
Product Details
| Type | Frozen |
| Kosher | No |
| Flavor | Pepperoni |
| Package Type | Box |
| Description | Totino's Pepperoni Pizza Rolls |
| Manufacturers Part Number | 903-00034 |
| Gluten Free | No |
| Brand | Totinos |