Lik M Aid Fun Dip Small, 0.5 oz, 48 count
Write a Review
|
Questions & Answers (0)
Product Description
Lik M Aid Fun Dip is two candies in one, enjoy the dipping stick on it's own, or lick, then dip, in to the fruity flavored powder for an instant sugar rush. Each bulk candy box comes with 48 individual mini packs in two irresistible flavors, cherry or green apple. Give your coworkers something to talk, and laugh about, when you add this fun treat to the office candy jar or break room. Lik M Aid Fun Dip is a creation that could only be made by Wonka himself.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 48 count |
Product Details
| Type | Candy |
| Flavor | Assorted |
| Package Type | Bag |
| Description | Lik M Aid Fun Dip Smal |
| Manufacturers Part Number | 209-00166 |
| Gluten Free | No |
| Brand | Wonka |