Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186219

MPN #: 88870102

Thermo Scientific Block Heater, 28 x 10 mm Dia. Tubes

Product Description
This block heater is designed to use with Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models). It holds 28 tubes with up to a 10 mm diameter.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$269.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-7/8 in
Width3 in
Height1-1/2 in

Product Details

TypeDry Bath Blocks
Capacity10mm Dia. Tubes L
Package Quantity1
DescriptionBlock Heater
Manufacturers Part Number88870102
For Use WithDigital and Touch Screen Dry Baths/Block Heaters
Places28
BrandThermo Scientific