Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ames

Model # :WBB393536

MPN #: 28252100

Ames 16-Tine Double Play Bow Rake wi/Fiberglass Handle

Product Description
The versatile, two-sided Ames bow rake is designed to loosen and level soil. The 16 steel tines work hard to break up compacted soil or mulch. The wider, thicker tines help to spread and level materials evenly. An excellent value to homeowners with any landscaping and gardening requirements.

Features:
  • 10-inch cushion grip on fiberglass handle for comfort and control
  • 16-tine dual purpose rake head
  • Steel reinforced fiberglass handle in socket area for strength and durability


PRICE
$27.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64.5 in
Width15-3/4 in
Height3 in
Handle Length57.5 in
Blade Width15-3/4 in

Product Details

Handle MaterialFiberglass
TypeRake
Blade MaterialSteel
Handle TypeStraight
StyleDouble Play Bow
DescriptionBow Rake
Manufacturers Part Number28252100
Number of Tines16
Tine ShapeCurved
BrandAmes