Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Simple Green

Model # :WBB3038033

MPN #: 13455

Simple Green® Extreme Aircra Ft And Precision Equipment Cleaner, 55 Gal Drum, Neutral Scent

Product Description
  • Cuts through tough, built-up grease, oil, dirt, and more without corrosive chemicals.
  • Meets a variety of aircraft testing specifications.
  • High soil capacity, superior grease-cutting ability and clean rinsing formula.
  • Cost effective concentrate can be used manually or with cleaning equipment.
  • Non-flammable, petroleum-distillate-free and readily biodegradable formula is a safer alternative to caustic cleaning solvents.
  • Causes no harm to structural metals, plastics, paints, or coatings.
  • Fast, effective and high precision cleaning.
  • A combination of proven anti-corrosion agents battle corrosion and hydrogen embrittlement.
  • Safe for use in pressure washing equipment, floor scrubbers, carpet extractors, rack wash systems, dip tanks and parts washers.
  • Safe for entrance into oil/water separators and clarifiers.

Extreme Simple Green Aircraft and Precision Cleaner's breakthrough formula cleans and degreases without corrosive chemicals. Its combined high soil capacity, superior grease-cutting ability and clean rinsing formula prevents redeposition of soils, ensuring fast, effective and high precision cleaning. The non-corrosive formula is safe for use on aluminum, carbon fiber, high tech alloys, structural metals, paints, protective coatings and more. It contains no reagents that oxidize finishes, cause rust within the fluid or degrade plastics making it ideal for maintaining structural metals, hoses, seals and factory finishes. Application: Degreaser/Cleaner; Applicable Material: Enamel; Fiberglass; Metal; Plastic; Rubber; Chemical Compound: Water based non-ionic surfactant; Dirt Types: Grease; Grime; Lubricants; Oil-Based Soil.

PRICE
$929.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size55 gal

Product Details

ScentUnscented
Helps RemoveGrease, Grime, Lubricants, Oil-Based Soil
Package Quantity1 Drum
Chemical CompoundWater based non-ionic surfactant
DescriptionCleaners & Detergents-Degreaser/Cleaner
Physical FormLiquid
BrandSimple Green