DeWalt® ToughSystem® 2.0 DXL Drawer Dividers, Yellow, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Customize organization, help optimize productivity, and store large tools with the ToughSystem® 2.0 DXL Deep Drawer Dividers Kit designed to fit the ToughSystem® 2.0 DXL 30 in. Deep Drawer Unit DWST08510 (sold separately). Featuring two large and three medium removable dividers, this kit allows users to arrange and rearrange tools, accessories, and more. As part of the ToughSystem® 2.0 DXL family, these heavy-duty dividers offer a convenient solution best fit to your unique needs.
PRICE
$20.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/8 in |
| Width | 2-3/4 in |
| Height | 6-1/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dividers |
| Color | Yellow |
| Series | ToughSystem 2.0 DXL |
| Includes | (2) Large Dividers, (3) Medium Dividers |
| Material | Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | DWST08511 |
| Brand | DeWalt |