Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224786

MPN #: DWST08510

DeWalt® ToughSystem® 2.0 DXL™ Deep Drawer, 30"W x 22"D x 10"H

Product Description
Stand up to harsh conditions and expand your system with the ToughSystem® 2.0 DXL 30 in. Deep Drawer. As a part of the ToughSystem® 2.0 DXL 30 in. Workstation platform, this versatile drawer helps allow you to optimize organization with removable dividers and side metal racks for additional tool storage. Featuring smooth open, secure shut drawers, this adaptable solution has a total load capacity of 27.5 lbs./12.5 kg (per drawer, total 55 lbs./ 25 kg load capacity) and a volume of 11.62 gals./44 liters.

Features:
  • Secure Essentials – Protect tools and equipment from theft with the integrated metal bar that enables the drawer to be secured using a padlock-eye
  • Smooth-Open, Secure-Shut Drawers – Shut the drawer and keep it locked with metal ball-bearing slides and an automatic quick-latching mechanism
  • Customizable Solution - Connect and stack ToughSystem® 2.0 modules from the top or bottom using patented auto-connect front latches
  • Quick Access to Tools - Hang power tools or accessories on the side metal racks for quick accessibility on the job
  • Convenient Carry – Transport tools and accessories with durable aluminum carry handles
  • Easy-Load Advantage - Utilize space efficiently with the mobility of modular units that allow users to work directly from their truck bed
  • Total Load Capacity – Store and carry heavy items with a 55 lbs./ 25 kg load capacity
  • This unit is compatible with all DeWalt® ToughSystem® 2.0 products


PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth22 in
Height10 in
Weight33 lbs

Product Details

StyleDrawer
TypeParts Organizer
MaterialPlastic
ColorBlack
Manufacturers Part NumberDWST08510
Number of Drawers1
BrandDeWalt