Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192129

MPN #: GSF3-16A

Canarm® 16" Galvanized Shutter Fan with Pull Chain, Cord & Plug, 1200 CFM, 3 Speed, 1 Phase

Product Description
Canarm's GSF series wall exhaust fans are ideal for light commercial applications. They feature smooth, reliable, maintenance free operation. Available in 10" to 30" sizes - 3 speed pull chain on all sizes except the 30" which is 2 speed. The fans have a galvanized frame with aluminum shutters.

Features:
  • Totally enclosed, class B insulation, thermally protected 120V motors 3 speed pull chain
  • Galvanized frame with aluminum shutters
  • Includes 25" pull chain and 6' long cord and plug
  • Complete with adjustable thermostat and bypass, temperature range 32° F - 130° F (0° C to 54° C)
  • cULus Listed


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-29/32 in
Width10-3/8 in
Weight15 lbs
Cord Length6 ft
Rough Opening16-1/4 x 16-1/4 in
Fan Diameter16 in

Product Details

Assembly RequiredNo
Number of Speeds3
Fan TypeExhaust Shutter
Max Temperature130 °F
Number of Blades4
Motor TypeTotally Enclosed
Mounting LocationWall
MaterialAluminum
Phase1
Manufacturers Part NumberGSF3-16A
BrandCanarm
RPM1580 rpm
CFM1200 CFM
Horsepower1/20 HP
ColorSilver
Amperage0.83 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Power Cord Type6' Long Cord and Plug
Housing MaterialSteel

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus