TPI 14" Venturi Mounted Direct Drive Exhaust Fan, 1/8 HP, Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
The venturi mounted exhaust fans install on inside of wall. Venturi mount exhaust fans are designed for low-pressure exhausting and cooling applications. This fan is mounted to a steel venturi frame for easy installation to walls and shutters. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. The 120V, single phase motor is totally enclosed and permanently lubricated for long life, UL listed. Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Rough-in hole size is 1/2" larger than fan blade size. Optional wall shutters available. Horsepower rating based upon maximum speed/load.
PRICE
$519.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/10 in |
| Width | 17-1/10 in |
| Weight | 17 lbs |
| Fan Diameter | 14 in |
Product Details
| Assembly Required | No |
| RPM | 1370/1550/1660 rpm |
| CFM | 1250/1400/1520 CFM |
| Horsepower | 1/8 HP |
| Number of Speeds | 3 |
| Amperage | 2 A |
| Drive Type | Direct Drive |
| Mounting Location | Wall |
| Voltage | 120 V |
| CFM High | 1520 CFM |
| Material | Aluminum Blade / Steel Guards |
| Phase | 1 |
| Description | Venturi Mounted Direct Drive Exhaust Fan |
| Manufacturers Part Number | CE14DV |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
Compliance & Certifications
| Certifications | UL |