x

Take 15% off your entire order!

Offer applied at checkout

Bud TR-6100 TR Series Small Cabinet 8.31" W x 10.75" D x 3.5" H

Bud TR-6100 TR Series Small Cabinet 8.31" W x 10.75" D x 3.5" H

Item #: WBB562385

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $184.95

Save $9.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud TR-6100 TR Series Small Cabinet 8.31 W x 10.75 D x 3.5 H

With the TR, you'll give your instrumentation a look that sets it far apart from the conventional. Its styling and versatility makes the TR ideal for your application whether it be a portable enclosure, a desk top instrument case or in systems.

Top and bottom, .05 aluminum; front panel, .09 aluminum. Extruded aluminum frame. Corner gussets for added support. Carrying handle may be used as tilting bail. Front panel, self-adhesive rubber feet and handle/bail included.

Since chassis is reversible, two configurations are possible with one unit. Top and bottom easily removed for access to dust-free interior. Will accommodate an accessory chassis or .06 thick P.C. boards.

  • BRAND Bud Industries
  • COLOR FINISH Royal Blue with White Frame
  • WIDTH INCHES 8.31
  • DEPTH INCHES 10.75
  • HEIGHT INCHES 3.5
  • MANUFACTURERS PART NUMBER TR-6100
  • WEIGHT LBS 4.50
  • CONSTRUCTION Aluminum
  • SERIES TR Series
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud BB-1809-BT Showcase Small Cabinet Black Texture 15"W x 11.06"D x 9.93" H

Item #: B562543

Not Yet Rated

Usually ships in 8 to 11 days

$205.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud TR-6100 TR Series Small Cabinet 8.31" W x 10.75" D x 3.5" H

Bud TR-6100 TR Series Small Cabinet 8.31" W x 10.75" D x 3.5" H

Item #: WBB562385

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant