Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Stanley

Model # :WBB983191

MPN #: TRA204T

Stanley TRA204T Light Duty Wide Crown Staples 1/4", 1,000 Pack

Product Description
Stanley® TRA204T, Light Duty Wide Crown Staples 1/4", 1,000 Pack

  • For light duty household and crafting stapling jobs.
  • Color-coded packaging makes size and product selection easy.
  • For use with: TR35, TR40 and TR45 and Arrow® JT-21®


  • PRICE
    $2.52

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length3-3/4
    Width1-3/4 in
    Height13/16 in
    Gauge24 ga
    Size1/4 in
    Crown7/16

    Product Details

    TypeChisel Point
    FinishGalvanized
    Package Quantity1000
    Manufacturers Part NumberTRA204T
    BrandStanley