Horizontal wall track that accepts Trac2000, Trac2001, System 94 and Mirage Mini Ladder system. Allows Uprights to move horizontally creating flexibility for seasonal changes in design. Track may be painted. Holes are not pre-drilled and screws are not included.
Trac2000 96" L Aluminum Channel - White - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.90 Sold in packages of 2 / $129.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
Product Details
| Type | Wall Track |
| Class | Trac 2000 And Trac 2001 |
| Finish | Matte Black |
| Line | Uprights and Wall Track |
| Color | White |
| Manufacturers Part Number | WAC8/W |
| Brand | Econoco |