Econoco, Linea 54 in. W x 66 in. H Statuary Bronze Garment Rack with 2 Swivel Hangbars
Write a Review
|
Questions & Answers (0)
Product Description
Econoco's Linea Line of garment racks is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. Constructed of 1" square tubing, it's sleek design blends into the background to highlight garments with ease. Includes a double swivel hang bar allowing garments to be displayed in different layouts. Overall dimensions are 66"H x 54"W x 20"L. Each hang bar is 25-1/8" long with tab stops. Levelers are included.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 54 in |
| Height | 66 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | 1" Square Tubing |
| Description | Freestanding Linea Garment Rack with 2 Swivel Hangbars |
| Color | Brown |
| Manufacturers Part Number | LNSWVBBE |
| Casters | No |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |