WPPO Tradition Aluminum Peel with Wood Handle, 12" x 26"
Write a Review
|
Questions & Answers (0)
Product Description
Professionally built, superior quality to similar products. This 12" x 26" Aluminum Peel with Wooden Handle can be used in any situation you put infront of it. Perfect for any pizza lover!
PRICE
$23.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 12 in |
| Height | 1 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | 12 x 26 Tradition Aluminum Peel with Wood Handle |
| Manufacturers Part Number | WKPA-1226W |
| Shape | Rectangle |
| Brand | WPPO |