Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167360

MPN #: 45430-SU

Sunlite® Traditional Bell Shaped Vanity Light Fixture, 60W, 14"L, Brushed Nickel

Product Description
This two lamp decorative sconce vanity fixture is ideal if you are looking for a sleek yet classic look for your bathroom. The high quality satin nickel finish and alabaster-like tulip shaped glass will make you want this handsome piece in more places than just the vanity. It uses 100W (max) bulbs. This fixture is UL listed for damp location.

Features:
  • 14-Inch diameter, 9-7/16" high
  • Takes two 60W A19 max bulbs (not included)
  • Brushed Nickel finish with a Alabaster Glass lens
  • Wall Mounted
  • Features a Medium (E26) base


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Depth9-7/16 in
Height14 in

Product Details

TypeVanity Light Fixture
Lamp IncludedNo
ColorGray
Number of Lights2
Mounting LocationWall
Wattage60 W
Voltage120 V
DimmableNo
MaterialMetal/Glass
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number45430-SU
Bulb TypeA19
ShapeBell
BrandSunlite

Warranty

Warranty2

Compliance & Certifications

CertificationsUL Listed