SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Traex Fast Food Tray, Burgundy, 18-1/2" X 13-7/8" - Pkg Qty 12

Vollrath® Traex Fast Food Tray, Burgundy, 18-1/2" X 13-7/8" - Pkg Qty 12

Item #: WBB1225208

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.00 ea.

Minimum Quantity: 3

Price: $84.00 / Pkg of 12

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 86100 - Fast Food Tray, Red, 10" x 14"   - Pkg Qty 24

Vollrath® 86100 - Fast Food Tray, Red, 10" x 14" - Pkg Qty 24

Vollrath® 10x14 Royal Blue Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Royal Blue Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Black Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Black Fast Food Tray - Pkg Qty 24

Vollrath® Traex Fast Food Tray, Gray, 18-1/2" X 13-7/8" - Pkg Qty 12

Vollrath® Traex Fast Food Tray, Gray, 18-1/2" X 13-7/8" - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Winco FFT-1014U Fast Food Tray, Burgundy, 10"x 14" - Pkg Qty 12

Winco FFT-1014U Fast Food Tray, Burgundy, 10"x 14" - Pkg Qty 12

Winco FFT-1216U Fast Food Tray, Burgundy, 12"x 16" - Pkg Qty 12

Winco FFT-1216U Fast Food Tray, Burgundy, 12"x 16" - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Vollrath, Traex Fast Food Tray, Burgundy, 18-1/2" X 13-7/8"

Features:
  • Affordable and durable
  • Easy to clean with built-in handles for comfortable & controlled handling
  • "Linen look" finish gives a sharper imprint image
  • Dishwasher safe
  • Stain and odor resistant
  • Stackable and approved for up to 180° F for 30 minutes

Weights & Dimensions

  • Width 18-1/2 in
  • Length 13-7/8 in

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Traex Fast Food Trays
  • Manufacturers Part Number 1418-21
  • Color Family Red

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Traex Fast Food Tray, Burgundy, 18-1/2" X 13-7/8" - Pkg Qty 12

Vollrath® Traex Fast Food Tray, Burgundy, 18-1/2" X 13-7/8" - Pkg Qty 12

Item #: WBB1225208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant