Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Traex Fast Food Tray, Royal Blue, 14-1/4" X 10-9/16" - Pkg Qty 24

Vollrath® Traex Fast Food Tray, Royal Blue, 14-1/4" X 10-9/16" - Pkg Qty 24

Item #: WBB1225769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.87 ea.

Minimum Quantity: 2

Price: $92.88 / Pkg of 24

Save $4.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 86100 - Fast Food Tray, Red, 10" x 14"   - Pkg Qty 24

Vollrath® 86100 - Fast Food Tray, Red, 10" x 14" - Pkg Qty 24

Fluke TL71 Precision DMM Probe Assembly, CAT III 300 V, 3A Rating, UL Listed

Fluke TL71 Precision DMM Probe Assembly, CAT III 300 V, 3A Rating, UL Listed

Vollrath® 10x14 Royal Blue Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Royal Blue Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Black Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Black Fast Food Tray - Pkg Qty 24

Sterilite Clearview Storage Box With Latched Lid 17511712 - 6 Qt. 14-1/8"L x 7-7/8"W x 4-7/8"H - Pkg Qty 12

Sterilite Clearview Storage Box With Latched Lid 17511712 - 6 Qt. 14-1/8"L x 7-7/8"W x 4-7/8"H - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Yellow - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Yellow - Pkg Qty 24

Free Shipping

Floor Sign - Do Not Enter Restroom Closed For Cleaning

Floor Sign - Do Not Enter Restroom Closed For Cleaning

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 36 Gallon Wooden Waste Receptacle With Tray Top Oak

Global Industrial™ 36 Gallon Wooden Waste Receptacle With Tray Top Oak

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Vollrath, Traex Fast Food Tray, Royal Blue, 14-1/4" X 10-9/16"

Features:
  • Affordable and durable
  • Easy to clean with built-in handles for comfortable & controlled handling
  • "Linen look" finish gives a sharper imprint image
  • Dishwasher safe
  • Stain and odor resistant
  • Stackable and approved for up to 180° F for 30 minutes

Compliance & Certifications

  • Certifications NSF

Product Details

  • Package Quantity 24
  • Brand Vollrath
  • Description Traex Fast Food Trays
  • Manufacturers Part Number 1014-44
  • Color Family Blue

Weights & Dimensions

  • Width 14-1/4 in
  • Length 10-9/16 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Traex Fast Food Tray, Royal Blue, 14-1/4" X 10-9/16" - Pkg Qty 24

Vollrath® Traex Fast Food Tray, Royal Blue, 14-1/4" X 10-9/16" - Pkg Qty 24

Item #: WBB1225769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant