Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226569

MPN #: 1392

Vollrath® Traex Half Rack- 4 Compartment W/ Handles, 1392, Beige, 19-3/4" X 10" X 3-13/16"

Product Description
Vollrath, Traex Half Rack- 4 Compartment W/ Handles, 1392, Beige, 19-3/4" X 10" X 3-13/16"

Features:
  • Open profile allows top-to-bottom and side-to-side thorough washing and air circulation
  • Snap fit extenders will not loosen and will not come apart
  • Easy grip handles are molded into all four sides for easy access
  • Double wall construction adds strength and durability
  • Overall outside dimensions: 10" x 19 3/4" (25.4 x 50.2 cm)
  • Available only in standard beige
PRICE
$42.95

Min. purchase quantity is 6
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions- in

Product Details

DescriptionTraex Half Rack 4 Compartment
Manufacturers Part Number1392
Case Lot1
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF