Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226421

MPN #: 99710

Vollrath® Stainless Cylinder, 99710, 3-1/2" Diameter - Pkg Qty 12

Product Description
Vollrath, Stainless Cylinder, 99710, 3-1/2" Diameter

Features:
  • Heavy-duty, long wearing
  • Cylinders fit in to cylinder washing rack, transport rack, and silv-a-tainer
  • Vertical washing and drying is preferred for flatware
  • Items 52633, 52643, 1370, 52642, 52808, HR1370, HR2D1DDA, and 97241 are NSF certified
  • Cylinders sold separately
PRICE
$515.40  Sold in packages of 12 / $42.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions3-1/2 x 5-5/8 in

Product Details

DescriptionStainless Cylinder
Manufacturers Part Number99710
Case Lot12
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF