Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226698

MPN #: 7022

Vollrath® Trae Safety Mate Insta Chill Food Cooler, 4" Dia. x 15-1/2"H, Blue

Product Description
The Traex Safety Mate Insta Chill food cooler by Vollrath brings hot liquids down to cool temperatures with impressive efficiency. The strong polyethylene material is durable and dishwasher-safe for easy cleaning. The wide mouth allows for quick refilling, and the tethered cap stays secured to the unit at all times. The molded-in hook and fill line ensure convenient storing and use, and the strong handle lets you stir hot liquids, soups, stews and more, reducing the temperature to 41°F rapidly.

Features:
  • Durable high-density polyethylene construction
  • 2 1/10-quart capacity
  • Wide mouth allows for quick refilling
  • Tethered cap stays attached to unit at all times to prevent loss
  • Molded-in hook and fill line ensure convenient storing and use
  • Strong handle lets you stir liquids with the cooler to speed the cooling process
  • Dishwasher-safe for easy cleaning
  • NSF-certified
  • Made in the USA
  • Designed to cool hot liquids to 41°F quickly
PRICE
$52.95

Min. purchase quantity is 6
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7022
Capacity2.1 Qt.
MaterialPolycarbonate
Package Quantity1
DescriptionTraex Safety Mate Insta Chill Food Cooler
BrandVollrath