Vollrath® 4 Oz. Solid Gray Spoodle® - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Ease of serving with a spoon and the accurate portion control of a ladle. Color-coded handle for no-guess size selection. Stainless steel shaft and bowl. Handle's thumb notch and stopper provide greater control. Stopper prevents Spoodle® from sliding into pan when not in use. Plastic handles are heat resistant to 230°F (110°C). Gray finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.
PRICE
$225.00 Sold in packages of 12 / $18.75 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
Product Details
| Capacity | 4 oz |
| Material | Stainless Steel Handle and Shaft, Plastic Handle |
| Package Quantity | 12 |
| Description | Solid Spoodle® Utensils, With Grip 'N Serv® Handle |
| Color | Gray |
| Manufacturers Part Number | 62172 |
| Brand | Vollrath |