- Integrated Cooling Fins – Provides 5% more surface area for faster cooling of food from the inside-out, minimizing time-temperature abuse and bacterial growth
- Patented Fill-Rite Design – Eliminates over-filling when pre-freezing
- Durable Polycarbonate – Smooth, durable exterior reduces food waste and is dishwasher safe
- Gasket and Threads – Engineered to create a tight seal within the cap
- Handle Location – Reduces the risk of burns and prevents contact with food area
Rapi-Kool® Premium 2-Pack, 128 oz.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4-1/2 X 21 |
Product Details
| Type | 2 Paddles with Integrated Hanging Hook |
| Capacity | 128 Oz. |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Two Pack Cooling Paddle |
| Manufacturers Part Number | RCU1282 |
| Purpose | Chilling Paddle |
| Brand | San Jamar |