Carafes & Pitchers
Availability
Brand
Length
Width
Material
Type
Height
Capacity
Color
Price
Related Products
Brita On Tap Faucet Water Filter System filters out odors and impurities for healthier, great tasting filtered water on tap. From the world's #1 brand in water filtration, this Elite Advanced faucet mount uses Advanced Brita Carbon-block technology, is certified to reduce chlorine (taste and odor) and reduces 60+ contaminants including 99% of lead. This Brita filter system replaces 1,800 bottles per year. This certified Brita water filter system has three spray options and includes a filter indicator to tell when it's time to change, approximately three times per year. Approximate timing ...
Looking for the perfect pour-over coffee carafe? Look no further! Our London Sip Pour Over Coffee Carafe is crafted from quality thermal shock-resistant borosilicate glass. It's equal parts stylish, durable, and functional. The easy pour spout and the measurements on the side of the carafe help you brew consistently. No guesswork, just delicious coffee in every cup. The included eco-friendly reusable stainless steel coffee filter minimizes waste and ensures you never run out of filters. Plus, the larger size allows the proper amount of grounds to be used for larger pours while leaving ...
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.
Features: Made of break-resistant, BPA free Tritan Specially designed, large handle allows for easy holding, keeps fingers away from hot liquids Coordinates with Carlisle's existing dinnerware lines Tight fitting, disposable lids are available Safe for temperatures up to 190°F (88°C) Custom imprinting available; contact your local representative or customer service for more information NSF Listed and dishwasher safe
TrimLine™ Premium Single Base, 3 Gal. - Black Features: Sleek rectangular design saves valuable counter space Textured lid and base; reservoir has easy-grip, textured, ergonomic handles for a secure grip Quart and liter capacity indicators on both sides Hingeless lid minimizes breakage and helps prevent spills Removable Drip Tray prevents spills and saves on clean-up time Choose super tough Crystal Clear polycarbonate or economical Translucent polypropylene Premium has deluxe faucet; EconoMALAYSIA has economical spring action faucet Includes labels: Fruit Punch, Iced Tea, Lemonade, ...