Carafes & Pitchers
Availability
Type
Brand
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Elegantly-style beverage server. Stainless steel. Gooseneck spouts for easy pouring while offering an elegant design. Hollow tubular handle is easy to grip and stays cool. Sturdy hinge for greater durability. Mirror-finish exterior, satin-finish interior. 12 ounce capacity.
Bunn 32130.0100 - Airpot, 3 Liter, Stainless Steel Liner, Lever Action, Brew-Through, 14-1/4"H, 6/Pk
Bunn Airpot, 3L, Stainless Steel Lined, Lever Action, Brew-Through, 14-1/4"H Features: Unbreakable stainless steel liner keeps coffee hot for hours Perfect for offices, restaurants, hotels, convenience stores and reception areas Brew-through pump assembly Can be used with Bunn Axiom, CWTF and VPR-APS airpot brewers 3 liters Carrying handle NSF Certified Case/6
Vollrath Syrup Server, Clear Polycarbonate, 7 Oz. Capacity, W/ Dripcut® Top Vollrath syrup server, 7 Oz. capacity, with top. Dripcut® Syrup Dispenser has a latch top that slides back for pouring while providing drip and spill resistance. Clear polycarbonate base. Chrome plate metal top. Features: Clear polycarbonate jar Chrome plated top Sliding top reduces dripping & spilling
1.9 Litre Thermal Carafes Holds 1.9 litres or 64 ounces (12 cups) of coffee or other hot beverage. Unbreakable stainless steel interior and exterior. Vacuum insulation keeps beverages hot for hours. Brew through lid allows direct brewing. Fits on BUNN Thermal Carafe and Twin Thermal Carafe brewers.
TrimLine™ Premium Single Base, 3 Gal. - Black Features: Sleek rectangular design saves valuable counter space Textured lid and base; reservoir has easy-grip, textured, ergonomic handles for a secure grip Quart and liter capacity indicators on both sides Hingeless lid minimizes breakage and helps prevent spills Removable Drip Tray prevents spills and saves on clean-up time Choose super tough Crystal Clear polycarbonate or economical Translucent polypropylene Premium has deluxe faucet; EconoMALAYSIA has economical spring action faucet Includes labels: Fruit Punch, Iced Tea, Lemonade, ...