- Traffic Gate - 98 ½" (8' opening)
- A-SAFE Traffic Gate is a gas-assisted, vertically lifting safety gate designed to provide robust protection in high-traffic industrial environments such as loading bays, goods-in/out areas, and pedestrian crossings.
- It offers a space-saving alternative to swing gates and is engineered to withstand repeated impacts from workplace vehicles while maintaining ease of use for operators.
- Gas-Assisted Lift: Ensures smooth, low-effort operation for employees of all strength levels.
- Positive Lock Mechanism: Secures the gate in the raised position to prevent accidental drops.
A-SAFE Traffic Vertical Swing Gate, Floor Mounted, Manual, 98-1/2''W Opening, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,589.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 167 in |
| Fits Opening Width | 96-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Vertical Swing Gate |
| Mounting Location | Floor |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Yellow/Black |
| Manufacturers Part Number | A-01-12-0369 |
| Mounting Style | Bolt On |
| Brand | A-SAFE |