Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers

Model # :WBB3251098

MPN #: TMCP4-B

Checkers™ TrakMAT® Ground Protection MatPak, 4' x 8', Black

Product Description
TrakMAT® Mat-Paks are a convenient, economical package of 12 mats plus accessories and metal storage-skid rack. Mat-Paks include (12) 4' x 8' or 3' x 8' Mats, (20) Single Turn-A-Links, (2) Handi-Hooks, (1) Metal Storage Rack, and (2) Ratchet Straps. Just load the Mat-Pak onto your truck bed and your set for making a nearly 50 foot roadway to the job site, or you can make a working platform for vehicles and personnel. TrakMAT® has a flexible construction allowing the mats to contour along undulating or sloping ground conditions, preventing rutting or damage to turf. TrakMAT® features a unique power cylinder tread surface on both sides of the mat to improve grip and forward motion of vehicles, with connector points on each corner, we can provide two or four-way tough urethane connectors and stay-put u-stakes to prevent mats from moving creating a firm trackway or work pad. The mat can easily be deployed by a two-person team due to its lightweight design. TrakMAT® ground protection also features 2 hand holes along each long edge to ensure ease of handling.

Features:
  • Easy, convenient way to transport and store mats
  • 100% recycled high-density polyethylene (HDPE)
  • Supports loads up to 90 tons*
  • Mats can be locked together with Turn-A-Links forming a continuous roadway or workable platform
  • Hand holes for easy maneuverability
  • Six-year limited warranty


PRICE
$4,789.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width48
Weight Capacity180000
Weight1126 lbs

Product Details

TypeHDPE Ground Protection Mat
MaterialHigh Density Polyethylene
Package Quantity1
ColorBlack
Manufacturers Part NumberTMCP4-B
Surface TextureCleat Design
BrandCheckers

Warranty

Warranty6 yr