Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087488

MPN #: 137135

Transfer Pipet, 3.0mL, Small Bulb, Graduated to 1mL, 140mm, Sterile, PP, Cellophane Wrap, 400/Pack

Product Description
Packaging Globe Scientifics non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean. Material Low Density Polyethylene (LDPE).

PRICE
$49.95

Min. purchase quantity is 3
3
3
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length140mm
Size140mm

Product Details

TypeTransfer Pipettes
Capacity3.0mL L
GraduatedYes
MaterialLDPE
SterileYes
Graduation1mL
Package Quantity400
Manufacturers Part Number137135
BrandGlobe Scientific