Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215083

MPN #: 5077A

OTC Transfer Tanker with Electric Pump, 8' Hose

Product Description
Draining oil from a large displacement engine and getting it to your bulk storage container is a snap with OTC's Transfer Tanker on your team. Used oil is collected in a reservoir, and then rolls smoothly on 4" free-wheeling casters to your storage location.

Features:
  • Pump moves 5 gallons of liquid per minute through 8 ft. hose (110V)
  • Can transfer oil or antifreeze into 15 gallon reservoir
  • New fully enclosed electric motor
  • Screen attached to reservoir to allow it to be stored on its side
  • 4" free wheeling casters and removable handle


PRICE
$1,405.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/2
Width29-3/4 in
Height6 in
Hose Length8

Product Details

HandleYes
ColorBlack
Manufacturers Part Number5077A
BrandOTC