- This easy-to-use portable exhaust extraction system is a practical and affordable solution for effectively removing toxic exhaust fumes from auto repair facilities, motorcycle shops, small engine repair shops and other work areas where toxic fume removal is needed.
- Uses standard 110V current.
- Fan is mounted in tough, integrally molded polyethylene "flow-thru" case.
- Mobile base makes the EV-5100 easy to position behind the vehicle or move around the shop.
- Height position is controlled by a quick-release spring-loaded cam lock
- Positioned next to the vehicle, the high-output suction fan captures fumes and discharges them safely up to 30' away.
- 3/4 hp fan produces 330 cfm air flow.
- Use a standard Y-Hose adapter for vehicles with dual exhaust. (JDY303)
JohnDow Mobile Exhaust Extractor - EV-5100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 30 ft |
Product Details
| Type | 330 CFM |
| Voltage | 110 V |
| Material | Polyethylene |
| Description | Mobile Exhaust Extractor |
| Manufacturers Part Number | EV-5100 |
| Brand | John Dow Industries |