Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Transformer Stepper, Prim. 120V, Sec. 24/8V, For Lincoln, 369605

Transformer Stepper, Prim. 120V, Sec. 24/8V, For Lincoln, 369605

Item #: WBB1044081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $598.00

$99.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Transformer, Prim. 120/240V, Sec. 12.6V, For Lincoln, 369173

Transformer, Prim. 120/240V, Sec. 12.6V, For Lincoln, 369173

Transformer, Prim. 120V, Sec. 12V, For Henny Penny, 30978

Transformer, Prim. 120V, Sec. 12V, For Henny Penny, 30978

Transformer, Prim. 120V, Sec. 24V, For Groen, 137487

Transformer, Prim. 120V, Sec. 24V, For Groen, 137487

Blower Wheel, 10" Dia. X 2"W, For Southbend, 3103902

Blower Wheel, 10" Dia. X 2"W, For Southbend, 3103902

Glass Fuse, 250V, 3A, For Lincoln, 369013

Glass Fuse, 250V, 3A, For Lincoln, 369013

Fuse, 250V, 10A, For Lincoln, 369014

Fuse, 250V, 10A, For Lincoln, 369014

Blower Wheel, 10-3/4" Dia. X 1-7/8"W, For Garland, G02952-01P

Blower Wheel, 10-3/4" Dia. X 1-7/8"W, For Garland, G02952-01P

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Transformer Stepper, Prim. 120V, Sec. 24/8V, For Lincoln, 369605

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Mount Centers 3-5/8"

Product Details

  • Brand Lincoln
  • Description Transformer Stepper
  • Secondary 24/8V
  • Manufacturers Part Number 44-1364-LIN
  • Primary 120V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transformer Stepper, Prim. 120V, Sec. 24/8V, For Lincoln, 369605

Transformer Stepper, Prim. 120V, Sec. 24/8V, For Lincoln, 369605

Item #: WBB1044081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant