x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Bud TC-302-RB Transi-Cases13" W x 9" D x 7.5" H Royal Blue Texture

Bud TC-302-RB Transi-Cases13" W x 9" D x 7.5" H Royal Blue Texture

Item #: WBB562363

Not Yet Rated

Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

.04" aluminum body. Portable. Flush fitting .05" aluminum panel. Bright nickel-plated hardware. Black plastic handle. Plastic feet on base and back.

Knobs, dials, switches, etc. protected by slide-off lid; 1.50" clearance above panel.

  • BRAND Bud Industries
  • COLOR FINISH Royal Blue Texture
  • WIDTH INCHES 13.00
  • DEPTH INCHES 9
  • HEIGHT INCHES 7.5
  • MANUFACTURERS PART NUMBER TC-302-RB
  • WEIGHT LBS 4.00
  • CONSTRUCTION Aluminum
  • PANEL SPACE HEIGHT INCHES 7.93
  • PANEL SPACE WIDTH INCHES 11.93
  • SERIES Transi-Case
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud TC-303-RB Transi-Cases16.5" W x 9" D x 7.5" H Royal Blue Texture

Item #: B562384

Not Yet Rated

Usually ships in 8 to 11 days

$239.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud TC-302-RB Transi-Cases13" W x 9" D x 7.5" H Royal Blue Texture

Bud TC-302-RB Transi-Cases13" W x 9" D x 7.5" H Royal Blue Texture

Item #: WBB562363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant