- Quickly and easily converts from a rollator to a transport chair and vice-versa
- Includes easy-to-adjust, push-button, swingaway footrests that lock to sides of rollator when not in use, height-adjustable push grips and comfortable hand brake
- Breathable nylon upholstery, restaurant-style permanent armrests, roomy under-seat basket and strong carrying handles
- Convenient, side-carrying case and cup holder
- Seat size 19" x 16" (48 x 41 cm)
Medline Translator Combination Transport Wheelchair & Rollator, 19"W Seat, Red Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$379.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Weight | 19.5 lbs |
| Seat Width | 19 in |
| Seat Depth | 16 in |
| Seat To Floor Height | 19-1/2 in |
Product Details
| Type | Wheelchair/Transport Chair |
| Armrests | Fixed Arms |
| Color | Red |
| Manufacturers Part Number | MDS808200TRR |
| Brand | Medline |
Warranty
| Warranty | Lifetime on Frame and Welding, 12 Months on Parts |