Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2276093

MPN #: WB1200-2GFR

Drive Medical WB1200-2GFR Wallaby Pediatric Folding Wheelchair, 12" Seat, Red

Product Description
This foldable pediatric wheelchair provides mobility, comfort and safety. Perfect for an active user. The wheelchair offers flip-back padded desk arms, swing-away footrests, calf strap, pelvic belt, and adjustable height push handles as standard features. WC19 bus transit compliant for users between 50 and 80 lbs (standard transit brackets included).

Features & Benefits:
  • Height adjustable push handles to perfectly fit the care-giver
  • Pelvic belt for added positioning support
  • Flip Back Armrests allows for easier transfers
  • Anti-Tippers prevents tipping backwards
  • Headrest extension for added head support primarily for safety during transport
  • Elevating legrests allow for elevation of legs accommodate casts or contractures
  • Standard Transit Tie Down Brackets; WC19 Compliant when used with item WB 8021 for users between 50 and 80 lbs
  • Height adjustable push handles
  • Flip back padded desk arms
  • Pelvic belt standard
  • Push to lock wheel locks
  • 22" rear wheels with 6" front casters
  • Swingaway footrests with tool free height adjustment and calf strap
  • Product Weight Capacity: 150 lbs
  • Warranty: 1 Year Limited


PRICE
$505.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width20 in
Height39 in
Weight Capacity150 lbs
Weight37 lbs
Seat Width12 in
Seat Depth12 in
Seat Height19 in
SizePediatric

Product Details

Assembly RequiredYes
TypePediatric Wheelchair
ArmrestsFlip Back Desk Arms
ColorRed
SeriesWallaby
CastersFront: 6", Rear: 22"
FootrestSwing-away Footrests
MaterialSteel
DescriptionWallaby Pediatric Wheelchair
Package Quantity1
Manufacturers Part NumberWB1200-2GFR
BrandDrive Medical

Warranty

Warranty1 yr