Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132311

MPN #: BYA100LGR

Medline Byacre Carbon Fiber Rollator w/ Comfort Seat, 18-1/2"W x 24"H, Red

Product Description

Features:
  • Ultralight carbon fiber frame designed to be 5x stronger than steel for ease of use and no heavy lifting
  • Rollator folds flat for easy storage and transportation
  • Height-adjustable, ergonomic handles feature integrated brakes with hidden brake cables
  • Fully assembled with organizer bag included
  • Additional accessories also available: storage bags and cane holders


PRICE
$805.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity285
Weight10.9 lbs

Product Details

Manufacturers Part NumberBYA100LGR
ColorRed
BrandMedline

Warranty

WarrantyYes yr